Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Milling Insert, RPHX 1204MOFN-27P H216T

  • Zoro #: G0218666
  • Mfr #: 11016023
No Product Image Available
$16.15 /ea

Order in multiples of 10

  • Grade: H216T
  • Insert Shape: Round
  • Stainless (M) Compatibility: No
See full product details
Orders over $75 ship free.

Ceratizit #11016023 Specifications

  • Zoro #: G0218666
  • Mfr #: 11016023
Grade: H216T Insert Shape: Round
Stainless (M) Compatibility: No No. of Edges: 4
Steel (P) Compatibility: No Insert Size: 1204
Mounting Hole Dia.: 0.173" Insert Thickness: 4.76mm
Cutting Direction: Neutral Insert Style: RPHX
Mounting Style: Screw Inscribed Circle: 12.00mm
Workpiece Compatibility: Nonferrous (N) Chip-Breaker: 27P
Super Alloy (S) Compatibility: No Hardened (H) Compatibility: No
Insert Material: Carbide Cast Iron (K) Compatibility: No
Insert Application: Finishing Item: Milling Insert
Non Ferrous (N) Compatibility: Yes ANSI Number: RPHX 1204MOFN-27P H216T
Rake: 11 Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Milling Insert,Application Finishing,Mounting Hole Dia. 0.173 In.,Chip-Breaker -27P,Grade H216T,Insert Material Carbide,Insert Shape Round,Inscribed Circle 12.00mm,Insert Thickness 4.76mm,No. of Edges 4,Rake 11,Cutting Direction Neutral,Mounting Style Screw,ANSI Number RPHX 1204MOFN-27P H216T

Reviews of Ceratizit #11016023