Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Milling Insert, RPHX 1605M8EN-M31 CTC5235

  • Zoro #: G0218657
  • Mfr #: 11603953
No Product Image Available
$27.69 /ea

Order in multiples of 10

  • Cutting Direction: Neutral
  • Coating: CVD
  • Inscribed Circle: 16.00mm
See full product details
Orders over $75 ship free.

Ceratizit #11603953 Specifications

  • Zoro #: G0218657
  • Mfr #: 11603953
Cutting Direction: Neutral Coating: CVD
Inscribed Circle: 16.00mm Mounting Hole Dia.: 0.217"
Stainless (M) Compatibility: No Non Ferrous (N) Compatibility: No
No. of Edges: 8 Insert Thickness: 5.56mm
Super Alloy (S) Compatibility: No Steel (P) Compatibility: Yes
Cast Iron (K) Compatibility: No ANSI Number: RPHX 1605M8EN-M31 CTC5235
Grade: CTC5235 Chip-Breaker: M31
Item: Milling Insert Insert Application: Medium
Insert Size: 1605 Insert Material: Carbide
Workpiece Compatibility: Steel (P) Insert Shape: Round
Hardened (H) Compatibility: No Mounting Style: Screw
Rake: 11 Insert Style: RPHX
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Milling Insert,Application Medium,Mounting Hole Dia. 0.217 In.,Chip-Breaker -M31,Grade CTC5235,Insert Material Carbide,Insert Shape Round,Inscribed Circle 16.00mm,Insert Thickness 5.56mm,No. of Edges 8,Coating CVD,Rake 11,Cutting Direction Neutral,Mounting Style Screw,ANSI Number RPHX 1605M8EN-M31 CTC5235

Reviews of Ceratizit #11603953