Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Milling Insert, RPHX 1605MOFN-27P H216T

  • Zoro #: G0218611
  • Mfr #: 11033266
No Product Image Available
$21.99 /ea

Order in multiples of 10

  • No. of Edges: 4
  • Insert Style: RPHX
  • Insert Shape: Round
See full product details
Orders over $75 ship free.

Ceratizit #11033266 Specifications

  • Zoro #: G0218611
  • Mfr #: 11033266
No. of Edges: 4 Insert Style: RPHX
Insert Shape: Round Chip-Breaker: 27P
Super Alloy (S) Compatibility: No Steel (P) Compatibility: No
Mounting Style: Screw Rake: 11
Workpiece Compatibility: Nonferrous (N) Non Ferrous (N) Compatibility: Yes
Inscribed Circle: 16.00mm Grade: H216T
Insert Thickness: 5.56mm Insert Size: 1605
Hardened (H) Compatibility: No Cutting Direction: Neutral
Item: Milling Insert Cast Iron (K) Compatibility: No
Insert Application: Finishing ANSI Number: RPHX 1605MOFN-27P H216T
Mounting Hole Dia.: 0.217" Stainless (M) Compatibility: No
Insert Material: Carbide Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Milling Insert,Application Finishing,Mounting Hole Dia. 0.217 In.,Chip-Breaker -27P,Grade H216T,Insert Material Carbide,Insert Shape Round,Inscribed Circle 16.00mm,Insert Thickness 5.56mm,No. of Edges 4,Rake 11,Cutting Direction Neutral,Mounting Style Screw,ANSI Number RPHX 1605MOFN-27P H216T

Reviews of Ceratizit #11033266