Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Milling Insert, RPHX 1605MOSN-F50 CTPM240

  • Zoro #: G0218620
  • Mfr #: 11913774
No Product Image Available
$19.06 /ea

Order in multiples of 10

  • Super Alloy (S) Compatibility: Yes
  • Inscribed Circle: 16.00mm
  • Insert Material: Carbide
See full product details
Orders over $75 ship free.

Ceratizit #11913774 Specifications

  • Zoro #: G0218620
  • Mfr #: 11913774
Super Alloy (S) Compatibility: Yes Inscribed Circle: 16.00mm
Insert Material: Carbide Mounting Hole Dia.: 0.217"
Steel (P) Compatibility: No Insert Size: 1605
Rake: 11 Hardened (H) Compatibility: No
Insert Thickness: 5.56mm Cast Iron (K) Compatibility: No
No. of Edges: 4 Coating: CVD
Insert Application: Finishing Chip-Breaker: 33
Grade: CTPM240 Insert Shape: Round
Item: Milling Insert Mounting Style: Screw
Insert Style: RPHX Stainless (M) Compatibility: Yes
Non Ferrous (N) Compatibility: No Cutting Direction: Neutral
Workpiece Compatibility: Stainless (M), Super Alloy (S) ANSI Number: RPHX 1605MOSN-F50 CTPM240
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Milling Insert,Application Finishing,Mounting Hole Dia. 0.217 In.,Chip-Breaker -33,Grade CTPM240,Insert Material Carbide,Insert Shape Round,Inscribed Circle 16.00mm,Insert Thickness 5.56mm,No. of Edges 4,Coating CVD,Rake 11,Cutting Direction Neutral,Mounting Style Screw,ANSI Number RPHX 1605MOSN-F50 CTPM240

Reviews of Ceratizit #11913774