Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Milling Insert, RPNX 10T3M4EN-M31 CTC5235

  • Zoro #: G0218550
  • Mfr #: 11464861
No Product Image Available
$14.79 /ea

Order in multiples of 10

  • Hardened (H) Compatibility: No
  • No. of Edges: 4
  • Insert Size: 10T3
See full product details
Orders over $75 ship free.

Ceratizit #11464861 Specifications

  • Zoro #: G0218550
  • Mfr #: 11464861
Hardened (H) Compatibility: No No. of Edges: 4
Insert Size: 10T3 Cutting Direction: Neutral
Grade: CTC5235 Insert Shape: Round
Mounting Hole Dia.: 0.134" Workpiece Compatibility: Steel (P)
Insert Style: RPNX Coating: CVD
Insert Thickness: 3.97mm Steel (P) Compatibility: Yes
Insert Application: Medium Item: Milling Insert
Rake: 11 Super Alloy (S) Compatibility: No
Chip-Breaker: M31 Stainless (M) Compatibility: No
Mounting Style: Screw Cast Iron (K) Compatibility: No
Insert Material: Carbide Inscribed Circle: 10.00mm
ANSI Number: RPNX 10T3M4EN-M31 CTC5235 Non Ferrous (N) Compatibility: No
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Milling Insert,Application Medium,Mounting Hole Dia. 0.134 In.,Chip-Breaker -M31,Grade CTC5235,Insert Material Carbide,Insert Shape Round,Inscribed Circle 10.00mm,Insert Thickness 3.97mm,No. of Edges 4,Coating CVD,Rake 11,Cutting Direction Neutral,Mounting Style Screw,ANSI Number RPNX 10T3M4EN-M31 CTC5235

Reviews of Ceratizit #11464861