Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Milling Insert, RPNX 10T3M8EN-M31 CTC5235

  • Zoro #: G0218541
  • Mfr #: 11590818
No Product Image Available
$15.29 /ea

Order in multiples of 10

  • Insert Material: Carbide
  • Insert Thickness: 3.97mm
  • Rake: 11
See full product details
Orders over $75 ship free.

Ceratizit #11590818 Specifications

  • Zoro #: G0218541
  • Mfr #: 11590818
Insert Material: Carbide Insert Thickness: 3.97mm
Rake: 11 Cutting Direction: Neutral
Hardened (H) Compatibility: No Cast Iron (K) Compatibility: No
Super Alloy (S) Compatibility: No Inscribed Circle: 10.00mm
No. of Edges: 8 Non Ferrous (N) Compatibility: No
Insert Shape: Round Stainless (M) Compatibility: No
Workpiece Compatibility: Steel (P) Chip-Breaker: M31
Insert Application: Medium Coating: CVD
Mounting Hole Dia.: 0.134" Mounting Style: Screw
Grade: CTC5235 Item: Milling Insert
Insert Size: 10T3 Steel (P) Compatibility: Yes
Insert Style: RPNX ANSI Number: RPNX 10T3M8EN-M31 CTC5235
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Milling Insert,Application Medium,Mounting Hole Dia. 0.134 In.,Chip-Breaker -M31,Grade CTC5235,Insert Material Carbide,Insert Shape Round,Inscribed Circle 10.00mm,Insert Thickness 3.97mm,No. of Edges 8,Coating CVD,Rake 11,Cutting Direction Neutral,Mounting Style Screw,ANSI Number RPNX 10T3M8EN-M31 CTC5235

Reviews of Ceratizit #11590818