Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Milling Insert, RPNX 2006M8EN-M31 CTC5235

  • Zoro #: G0218517
  • Mfr #: 11491088
No Product Image Available
$24.85 /ea

Order in multiples of 10

  • Mounting Hole Dia.: 0.236"
  • Stainless (M) Compatibility: No
  • Insert Style: RPNX
See full product details
Orders over $75 ship free.

Ceratizit #11491088 Specifications

  • Zoro #: G0218517
  • Mfr #: 11491088
Mounting Hole Dia.: 0.236" Stainless (M) Compatibility: No
Insert Style: RPNX Insert Material: Carbide
Steel (P) Compatibility: Yes Insert Application: Medium
Cast Iron (K) Compatibility: No Cutting Direction: Neutral
Mounting Style: Screw No. of Edges: 8
Coating: CVD Insert Shape: Round
Grade: CTC5235 Non Ferrous (N) Compatibility: No
Inscribed Circle: 20.00mm Super Alloy (S) Compatibility: No
Rake: 11 Hardened (H) Compatibility: No
Chip-Breaker: M31 Workpiece Compatibility: Steel (P)
Insert Thickness: 6.35mm ANSI Number: RPNX 2006M8EN-M31 CTC5235
Item: Milling Insert Insert Size: 2006
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Milling Insert,Application Medium,Mounting Hole Dia. 0.236 In.,Chip-Breaker -M31,Grade CTC5235,Insert Material Carbide,Insert Shape Round,Inscribed Circle 20.00mm,Insert Thickness 6.35mm,No. of Edges 8,Coating CVD,Rake 11,Cutting Direction Neutral,Mounting Style Screw,ANSI Number RPNX 2006M8EN-M31 CTC5235

Reviews of Ceratizit #11491088