Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Milling Insert, RPNX 2006M8EN-M31 CTC5240

  • Zoro #: G0218508
  • Mfr #: 11610969
No Product Image Available
$25.69 /ea

Order in multiples of 10

  • Inscribed Circle: 20.00mm
  • Insert Size: 2006
  • Grade: CTC5240
See full product details
Orders over $75 ship free.

Ceratizit #11610969 Specifications

  • Zoro #: G0218508
  • Mfr #: 11610969
Inscribed Circle: 20.00mm Insert Size: 2006
Grade: CTC5240 Hardened (H) Compatibility: No
Chip-Breaker: M31 Insert Application: Medium
Insert Style: RPNX Steel (P) Compatibility: No
Stainless (M) Compatibility: No Rake: 11
Item: Milling Insert Non Ferrous (N) Compatibility: No
No. of Edges: 4 Insert Shape: Round
ANSI Number: RPNX 2006M8EN-M31 CTC5240 Cast Iron (K) Compatibility: No
Cutting Direction: Neutral Workpiece Compatibility: Super Alloy (S)
Coating: CVD Mounting Style: Screw
Mounting Hole Dia.: 0.236" Super Alloy (S) Compatibility: Yes
Insert Material: Carbide Insert Thickness: 6.35mm
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Milling Insert,Application Medium,Mounting Hole Dia. 0.236 In.,Chip-Breaker -M31,Grade CTC5240,Insert Material Carbide,Insert Shape Round,Inscribed Circle 20.00mm,Insert Thickness 6.35mm,No. of Edges 4,Coating CVD,Rake 11,Cutting Direction Neutral,Mounting Style Screw,ANSI Number RPNX 2006M8EN-M31 CTC5240

Reviews of Ceratizit #11610969