Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Milling Insert, RPNX 2006MOSN-F50 CTPM240

  • Zoro #: G0218578
  • Mfr #: 11913795
No Product Image Available
$24.19 /ea

Order in multiples of 10

  • Insert Style: RPNX
  • Grade: CTPM240
  • Inscribed Circle: 20.00mm
See full product details
Orders over $75 ship free.

Ceratizit #11913795 Specifications

  • Zoro #: G0218578
  • Mfr #: 11913795
Insert Style: RPNX Grade: CTPM240
Inscribed Circle: 20.00mm Super Alloy (S) Compatibility: Yes
Steel (P) Compatibility: No Mounting Hole Dia.: 0.236"
Workpiece Compatibility: Stainless (M), Super Alloy (S) Chip-Breaker: 33M
Insert Shape: Round Insert Thickness: 6.35mm
Non Ferrous (N) Compatibility: No Insert Application: Finishing
ANSI Number: RPNX 2006MOSN-F50 CTPM240 Mounting Style: Screw
Coating: PVD Item: Milling Insert
Hardened (H) Compatibility: No Rake: 11
Insert Material: Carbide Cast Iron (K) Compatibility: No
Cutting Direction: Neutral Stainless (M) Compatibility: Yes
No. of Edges: 4 Insert Size: 2006
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Milling Insert,Application Finishing,Mounting Hole Dia. 0.236 In.,Chip-Breaker -33M,Grade CTPM240,Insert Material Carbide,Insert Shape Round,Inscribed Circle 20.00mm,Insert Thickness 6.35mm,No. of Edges 4,Coating PVD,Rake 11,Cutting Direction Neutral,Mounting Style Screw,ANSI Number RPNX 2006MOSN-F50 CTPM240

Reviews of Ceratizit #11913795