Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Milling Insert, SAKU 1706ABSR-F50 CTPP235

  • Zoro #: G0218456
  • Mfr #: 11886676
$19.18 /ea

Order in multiples of 10

  • Non Ferrous (N) Compatibility: No
  • ANSI Number: SAKU 1706ABSR-F50 CTPP235
  • Cutting Direction: Right Hand
See full product details
Orders over $75 ship free.

Ceratizit #11886676 Specifications

  • Zoro #: G0218456
  • Mfr #: 11886676
Non Ferrous (N) Compatibility: No ANSI Number: SAKU 1706ABSR-F50 CTPP235
Cutting Direction: Right Hand Insert Shape: Square
Insert Application: Finishing Insert Size: 1706
Grade: CTPP235 Coating: PVD
Insert Material: Carbide No. of Edges: 8
Stainless (M) Compatibility: Yes Mounting Hole Dia.: 0.228"
Chip-Breaker: F50 Nose Radius: 0.8mm
Lead Angle: 45 Degrees Cast Iron (K) Compatibility: No
Insert Thickness: 6.35mm Super Alloy (S) Compatibility: No
Item: Milling Insert Rake: 3
Steel (P) Compatibility: Yes Hardened (H) Compatibility: No
Insert Style: SAKU Inscribed Circle: 17.00mm
Workpiece Compatibility: Stainless (M), Steel (P) Mounting Style: Screw
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Milling Insert,Application Finishing,Mounting Hole Dia. 0.228 In.,Nose Radius 0.8mm,Chip-Breaker -F50,Grade CTPP235,Insert Material Carbide,Lead Angle 45 Degrees ,Insert Shape Square,Inscribed Circle 17.00mm,Insert Thickness 6.35mm,No. of Edges 8,Coating PVD,Rake 3,Cutting Direction Right Hand,Mounting Style Screw,ANSI Number SAKU 1706ABSR-F50 CTPP235

Reviews of Ceratizit #11886676