Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Milling Insert, SAKU 1706ABSR-M50 CTPP235

  • Zoro #: G0218429
  • Mfr #: 11887618
No Product Image Available
$23.28 /ea

Order in multiples of 10

  • Inscribed Circle: 17.00mm
  • Chip-Breaker: M50
  • Insert Material: Carbide
See full product details
Orders over $75 ship free.

Ceratizit #11887618 Specifications

  • Zoro #: G0218429
  • Mfr #: 11887618
Inscribed Circle: 17.00mm Chip-Breaker: M50
Insert Material: Carbide Hardened (H) Compatibility: No
Lead Angle: 45 Degrees Insert Thickness: 6.35mm
Insert Shape: Square Mounting Style: Screw
ANSI Number: SAKU 1706ABSR-M50 CTPP235 Insert Application: Medium
Super Alloy (S) Compatibility: No Rake: 3
Stainless (M) Compatibility: Yes Steel (P) Compatibility: Yes
Item: Milling Insert Cutting Direction: Right Hand
Grade: CTPP235 Nose Radius: 0.8mm
No. of Edges: 8 Workpiece Compatibility: Stainless (M), Steel (P)
Coating: PVD Insert Size: 1706
Cast Iron (K) Compatibility: No Non Ferrous (N) Compatibility: No
Mounting Hole Dia.: 0.228" Insert Style: SAKU
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Milling Insert,Application Medium,Mounting Hole Dia. 0.228 In.,Nose Radius 0.8mm,Chip-Breaker -M50,Grade CTPP235,Insert Material Carbide,Lead Angle 45 Degrees ,Insert Shape Square,Inscribed Circle 17.00mm,Insert Thickness 6.35mm,No. of Edges 8,Coating PVD,Rake 3,Cutting Direction Right Hand,Mounting Style Screw,ANSI Number SAKU 1706ABSR-M50 CTPP235

Reviews of Ceratizit #11887618