Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Milling Insert, SAKU 1706ABSR-R50 CTCK215

  • Zoro #: G0218395
  • Mfr #: 11888887
No Product Image Available
$23.29 /ea

Order in multiples of 10

  • Insert Style: SAKU
  • ANSI Number: SAKU 1706ABSR-R50 CTCK215
  • Item: Milling Insert
See full product details
Orders over $75 ship free.

Ceratizit #11888887 Specifications

  • Zoro #: G0218395
  • Mfr #: 11888887
Insert Style: SAKU ANSI Number: SAKU 1706ABSR-R50 CTCK215
Item: Milling Insert Mounting Hole Dia.: 0.228"
Inscribed Circle: 17.00mm Lead Angle: 45 Degrees
Insert Shape: Square Insert Material: Carbide
Grade: CTCK215 Insert Application: Roughing
Cast Iron (K) Compatibility: Yes Non Ferrous (N) Compatibility: No
Chip-Breaker: R50 Insert Size: 1706
Hardened (H) Compatibility: No No. of Edges: 8
Steel (P) Compatibility: Yes Insert Thickness: 6.35mm
Nose Radius: 0.8mm Coating: CVD
Rake: 3 Workpiece Compatibility: Cast Iron (K), Steel (P)
Mounting Style: Screw Cutting Direction: Right Hand
Stainless (M) Compatibility: No Super Alloy (S) Compatibility: No
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Milling Insert,Application Roughing,Mounting Hole Dia. 0.228 In.,Nose Radius 0.8mm,Chip-Breaker -R50,Grade CTCK215,Insert Material Carbide,Lead Angle 45 Degrees ,Insert Shape Square,Inscribed Circle 17.00mm,Insert Thickness 6.35mm,No. of Edges 8,Coating CVD,Rake 3,Cutting Direction Right Hand,Mounting Style Screw,ANSI Number SAKU 1706ABSR-R50 CTCK215

Reviews of Ceratizit #11888887