Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Milling Insert, SCMT 120408EN-SM CTC2135

  • Zoro #: G0411647
  • Mfr #: 11172248
No Product Image Available
$14.38 /ea

Order in multiples of 10

  • Insert Style: SCMT
  • Grade: CTC2135
  • Stainless (M) Compatibility: No
See full product details
Orders over $75 ship free.

Ceratizit #11172248 Specifications

  • Zoro #: G0411647
  • Mfr #: 11172248
Insert Style: SCMT Grade: CTC2135
Stainless (M) Compatibility: No Chip-Breaker: SM
Insert Material: Carbide Hardened (H) Compatibility: No
Nose Radius: 0.8mm Insert Application: Medium
Coating: CVD Item: Milling Insert
No. of Edges: 4 Insert Thickness: 4.76mm
Non Ferrous (N) Compatibility: No Steel (P) Compatibility: Yes
Workpiece Compatibility: Steel (P) Rake: 7
Inscribed Circle: 12.70mm Cutting Direction: Neutral
Lead Angle: 90 Degrees Mounting Style: Screw
Insert Shape: Square Mounting Hole Dia.: 0.217"
ANSI Number: SCMT 120408EN-SM CTC2135 Insert Size: 120408
Cast Iron (K) Compatibility: No Super Alloy (S) Compatibility: No
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Milling Insert,Application Medium,Mounting Hole Dia. 0.217 In.,Nose Radius 0.8mm,Chip-Breaker -SM,Grade CTC2135,Insert Material Carbide,Lead Angle 90 Degrees ,Insert Shape Square,Inscribed Circle 12.70mm,Insert Thickness 4.76mm,No. of Edges 4,Coating CVD,Rake 7,Cutting Direction Neutral,Mounting Style Screw,ANSI Number SCMT 120408EN-SM CTC2135

Reviews of Ceratizit #11172248