Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Milling Insert, SCMT 120408EN-SM CTC3110

  • Zoro #: G0411638
  • Mfr #: 11222419
No Product Image Available
$14.38 /ea

Order in multiples of 10

  • ANSI Number: SCMT 120408EN-SM CTC3110
  • Super Alloy (S) Compatibility: No
  • Item: Milling Insert
See full product details
Orders over $75 ship free.

Ceratizit #11222419 Specifications

  • Zoro #: G0411638
  • Mfr #: 11222419
ANSI Number: SCMT 120408EN-SM CTC3110 Super Alloy (S) Compatibility: No
Item: Milling Insert Nose Radius: 0.8mm
Insert Thickness: 4.76mm Insert Material: Carbide
Mounting Style: Screw No. of Edges: 4
Chip-Breaker: SM Lead Angle: 90 Degrees
Stainless (M) Compatibility: No Workpiece Compatibility: Cast Iron (K)
Insert Style: SCMT Insert Shape: Square
Non Ferrous (N) Compatibility: No Grade: CTC3110
Rake: 7 Insert Size: 120408
Inscribed Circle: 12.70mm Mounting Hole Dia.: 0.217"
Insert Application: Medium Steel (P) Compatibility: No
Cutting Direction: Neutral Coating: CVD
Cast Iron (K) Compatibility: Yes Hardened (H) Compatibility: No
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Milling Insert,Application Medium,Mounting Hole Dia. 0.217 In.,Nose Radius 0.8mm,Chip-Breaker -SM,Grade CTC3110,Insert Material Carbide,Lead Angle 90 Degrees ,Insert Shape Square,Inscribed Circle 12.70mm,Insert Thickness 4.76mm,No. of Edges 4,Coating CVD,Rake 7,Cutting Direction Neutral,Mounting Style Screw,ANSI Number SCMT 120408EN-SM CTC3110

Reviews of Ceratizit #11222419