Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Milling Insert, SCMT 120408EN-SM CTCP125

  • Zoro #: G0411610
  • Mfr #: 11529803
No Product Image Available
$14.38 /ea

Order in multiples of 10

  • No. of Edges: 4
  • Cutting Direction: Neutral
  • Super Alloy (S) Compatibility: No
See full product details
Orders over $75 ship free.

Ceratizit #11529803 Specifications

  • Zoro #: G0411610
  • Mfr #: 11529803
No. of Edges: 4 Cutting Direction: Neutral
Super Alloy (S) Compatibility: No Grade: CTCP125
Hardened (H) Compatibility: No Steel (P) Compatibility: No
ANSI Number: SCMT 120408EN-SM CTCP125 Insert Thickness: 4.76mm
Insert Application: Medium Insert Style: SCMT
Mounting Style: Screw Item: Milling Insert
Rake: 7 Coating: CVD
Cast Iron (K) Compatibility: No Insert Material: Carbide
Non Ferrous (N) Compatibility: No Insert Size: 120408
Nose Radius: 0.8mm Chip-Breaker: SM
Stainless (M) Compatibility: Yes Lead Angle: 90 Degrees
Workpiece Compatibility: Stainless (M) Insert Shape: Square
Inscribed Circle: 12.70mm Mounting Hole Dia.: 0.217"
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Milling Insert,Application Medium,Mounting Hole Dia. 0.217 In.,Nose Radius 0.8mm,Chip-Breaker -SM,Grade CTCP125,Insert Material Carbide,Lead Angle 90 Degrees ,Insert Shape Square,Inscribed Circle 12.70mm,Insert Thickness 4.76mm,No. of Edges 4,Coating CVD,Rake 7,Cutting Direction Neutral,Mounting Style Screw,ANSI Number SCMT 120408EN-SM CTCP125

Reviews of Ceratizit #11529803