Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Milling Insert, SDHT 0903AEFN-27P AMZ

  • Zoro #: G0218368
  • Mfr #: 11058313
No Product Image Available
$18.81 /ea

Order in multiples of 10

  • Hardened (H) Compatibility: No
  • Steel (P) Compatibility: No
  • Cutting Direction: Neutral
See full product details
Orders over $75 ship free.

Ceratizit #11058313 Specifications

  • Zoro #: G0218368
  • Mfr #: 11058313
Hardened (H) Compatibility: No Steel (P) Compatibility: No
Cutting Direction: Neutral ANSI Number: SDHT 0903AEFN-27P AMZ
Nose Radius: 1.00mm No. of Edges: 4
Insert Size: 0903 Coating: PVD
Stainless (M) Compatibility: No Insert Thickness: 3.18mm
Insert Material: Carbide Workpiece Compatibility: Nonferrous (N)
Insert Application: Finishing Insert Shape: Square
Cast Iron (K) Compatibility: No Grade: AMZ
Non Ferrous (N) Compatibility: Yes Rake: 15
Inscribed Circle: 9.52mm Mounting Style: Screw
Chip-Breaker: 27P Item: Milling Insert
Insert Style: SDHT Super Alloy (S) Compatibility: No
Lead Angle: 90 Degrees Mounting Hole Dia.: 0.134"
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Milling Insert,Application Finishing,Mounting Hole Dia. 0.134 In.,Nose Radius 1.0mm,Chip-Breaker -27P,Grade AMZ,Insert Material Carbide,Lead Angle 90 Degrees ,Insert Shape Square,Inscribed Circle 9.52mm,Insert Thickness 3.18mm,No. of Edges 4,Coating PVD,Rake 15,Cutting Direction Neutral,Mounting Style Screw,ANSI Number SDHT 0903AEFN-27P AMZ

Reviews of Ceratizit #11058313