Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Milling Insert, SDHT 0903AESN-33 CTPM240

  • Zoro #: G0218331
  • Mfr #: 11898966
No Product Image Available
$15.63 /ea

Order in multiples of 10

  • Item: Milling Insert
  • Hardened (H) Compatibility: No
  • Inscribed Circle: 9.52mm
See full product details
Orders over $75 ship free.

Ceratizit #11898966 Specifications

  • Zoro #: G0218331
  • Mfr #: 11898966
Item: Milling Insert Hardened (H) Compatibility: No
Inscribed Circle: 9.52mm Insert Style: SDHT
Workpiece Compatibility: Stainless (M), Super Alloy (S) Grade: CTPM240
Stainless (M) Compatibility: Yes Insert Size: 0903
ANSI Number: SDHT 0903AESN-33 CTPM240 Super Alloy (S) Compatibility: Yes
Non Ferrous (N) Compatibility: No Insert Shape: Square
Lead Angle: 90 Degrees No. of Edges: 4
Coating: CVD Mounting Hole Dia.: 0.134"
Chip-Breaker: 33 Cast Iron (K) Compatibility: No
Rake: 15 Cutting Direction: Neutral
Insert Application: Medium Insert Material: Carbide
Insert Thickness: 3.18mm Steel (P) Compatibility: No
Mounting Style: Screw Nose Radius: 1.00mm
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Milling Insert,Application Medium,Mounting Hole Dia. 0.134 In.,Nose Radius 1.00mm,Chip-Breaker -33,Grade CTPM240,Insert Material Carbide,Lead Angle 90 Degrees ,Insert Shape Square,Inscribed Circle 9.52mm,Insert Thickness 3.18mm,No. of Edges 4,Coating CVD,Rake 15,Cutting Direction Neutral,Mounting Style Screw,ANSI Number SDHT 0903AESN-33 CTPM240

Reviews of Ceratizit #11898966