Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Milling Insert, SDHT 09T308FR-27P H216T

  • Zoro #: G0218270
  • Mfr #: 11216476
No Product Image Available
$15.63 /ea

Order in multiples of 10

  • Workpiece Compatibility: Nonferrous (N)
  • Super Alloy (S) Compatibility: No
  • Nose Radius: 0.8mm
See full product details
Orders over $75 ship free.

Ceratizit #11216476 Specifications

  • Zoro #: G0218270
  • Mfr #: 11216476
Workpiece Compatibility: Nonferrous (N) Super Alloy (S) Compatibility: No
Nose Radius: 0.8mm Grade: H216T
Steel (P) Compatibility: No ANSI Number: SDHT 09T308FR-27P H216T
Lead Angle: 90 Degrees Rake: 15
Non Ferrous (N) Compatibility: Yes Item: Milling Insert
Mounting Style: Screw Insert Material: Carbide
Hardened (H) Compatibility: No No. of Edges: 4
Insert Shape: Square Chip-Breaker: 27P
Insert Style: SDHT Inscribed Circle: 9.52mm
Mounting Hole Dia.: 0.173" Insert Size: 09T308
Cutting Direction: Right Hand Insert Thickness: 3.97mm
Cast Iron (K) Compatibility: No Stainless (M) Compatibility: No
Insert Application: Finishing Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Milling Insert,Application Finishing,Mounting Hole Dia. 0.173 In.,Nose Radius 0.8mm,Chip-Breaker -27P,Grade H216T,Insert Material Carbide,Lead Angle 90 Degrees ,Insert Shape Square,Inscribed Circle 9.52mm,Insert Thickness 3.97mm,No. of Edges 4,Rake 15,Cutting Direction Right Hand,Mounting Style Screw,ANSI Number SDHT 09T308FR-27P H216T

Reviews of Ceratizit #11216476