Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Milling Insert, SDHT 1204AEFN-27P H216T

  • Zoro #: G0218255
  • Mfr #: 11005229
No Product Image Available
$17.16 /ea

Order in multiples of 10

  • Chip-Breaker: 27P
  • Insert Style: SDHT
  • Insert Thickness: 4.76mm
See full product details
Orders over $75 ship free.

Ceratizit #11005229 Specifications

  • Zoro #: G0218255
  • Mfr #: 11005229
Chip-Breaker: 27P Insert Style: SDHT
Insert Thickness: 4.76mm Mounting Hole Dia.: 0.217"
Mounting Style: Screw Insert Application: Finishing
Non Ferrous (N) Compatibility: Yes Item: Milling Insert
Lead Angle: 90 Degrees Stainless (M) Compatibility: No
Hardened (H) Compatibility: No Super Alloy (S) Compatibility: No
Insert Shape: Square Insert Material: Carbide
Workpiece Compatibility: Nonferrous (N) No. of Edges: 4
Rake: 15 Steel (P) Compatibility: No
ANSI Number: SDHT 1204AEFN-27P H216T Nose Radius: 0.2mm
Insert Size: 1204 Cast Iron (K) Compatibility: No
Cutting Direction: Neutral Inscribed Circle: 12.70mm
Grade: H216T Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Milling Insert,Application Finishing,Mounting Hole Dia. 0.217 In.,Nose Radius 0.2mm,Chip-Breaker -27P,Grade H216T,Insert Material Carbide,Lead Angle 90 Degrees ,Insert Shape Square,Inscribed Circle 12.70mm,Insert Thickness 4.76mm,No. of Edges 4,Rake 15,Cutting Direction Neutral,Mounting Style Screw,ANSI Number SDHT 1204AEFN-27P H216T

Reviews of Ceratizit #11005229