Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Milling Insert, SDHT 1204AESN-M31 CTC5235

  • Zoro #: G0218228
  • Mfr #: 11332712
No Product Image Available
$22.99 /ea

Order in multiples of 10

  • Hardened (H) Compatibility: No
  • No. of Edges: 4
  • Insert Shape: Square
See full product details
Orders over $75 ship free.

Ceratizit #11332712 Specifications

  • Zoro #: G0218228
  • Mfr #: 11332712
Hardened (H) Compatibility: No No. of Edges: 4
Insert Shape: Square Inscribed Circle: 12.70mm
Steel (P) Compatibility: No Mounting Style: Screw
Nose Radius: 1.00mm Non Ferrous (N) Compatibility: No
Rake: 15 Insert Size: 1204
Cutting Direction: Neutral Cast Iron (K) Compatibility: No
Lead Angle: 90 Degrees Insert Material: Carbide
Chip-Breaker: M31 Insert Thickness: 4.76mm
Insert Style: SDHT Item: Milling Insert
Insert Application: Medium Super Alloy (S) Compatibility: Yes
Workpiece Compatibility: Stainless (M), Super Alloy (S) Stainless (M) Compatibility: Yes
Coating: CVD Mounting Hole Dia.: 0.217"
ANSI Number: TCMT 2(1.5)2-UR 4315 Grade: CTC5235
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Milling Insert,Application Medium,Mounting Hole Dia. 0.217 In.,Nose Radius 1.00mm,Chip-Breaker -M31,Grade CTC5235,Insert Material Carbide,Lead Angle 90 Degrees ,Insert Shape Square,Inscribed Circle 12.70mm,Insert Thickness 4.76mm,No. of Edges 4,Coating CVD,Rake 15,Cutting Direction Neutral,Mounting Style Screw,ANSI Number SDHT 1204AESN-M31 CTC5235

Reviews of Ceratizit #11332712