Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Milling Insert, SDHT 1204AESN-M31 CTC5240

  • Zoro #: G0218219
  • Mfr #: 11365970
No Product Image Available
$22.99 /ea

Order in multiples of 10

  • Inscribed Circle: 12.70mm
  • Insert Style: SDHT
  • Mounting Style: Screw
See full product details
Orders over $75 ship free.

Ceratizit #11365970 Specifications

  • Zoro #: G0218219
  • Mfr #: 11365970
Inscribed Circle: 12.70mm Insert Style: SDHT
Mounting Style: Screw Insert Material: Carbide
Item: Milling Insert Lead Angle: 90 Degrees
Steel (P) Compatibility: No Hardened (H) Compatibility: No
Insert Thickness: 4.76mm Mounting Hole Dia.: 0.217"
Rake: 15 Insert Size: 1204
ANSI Number: SDHT 1204AESN-M31 CTC5240 Super Alloy (S) Compatibility: Yes
Nose Radius: 1.00mm Chip-Breaker: M31
Cast Iron (K) Compatibility: No Workpiece Compatibility: Super Alloy (S)
Grade: CTC5240 No. of Edges: 4
Insert Application: Medium Insert Shape: Square
Cutting Direction: Neutral Coating: CVD
Stainless (M) Compatibility: No Non Ferrous (N) Compatibility: No
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Milling Insert,Application Medium,Mounting Hole Dia. 0.217 In.,Nose Radius 1.00mm,Chip-Breaker -M31,Grade CTC5240,Insert Material Carbide,Lead Angle 90 Degrees ,Insert Shape Square,Inscribed Circle 12.70mm,Insert Thickness 4.76mm,No. of Edges 4,Coating CVD,Rake 15,Cutting Direction Neutral,Mounting Style Screw,ANSI Number SDHT 1204AESN-M31 CTC5240

Reviews of Ceratizit #11365970