Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Milling Insert, SDHT 120508FR-27P AMZ

  • Zoro #: G0218191
  • Mfr #: 11067260
No Product Image Available
$22.48 /ea

Order in multiples of 10

  • Mounting Hole Dia.: 0.197"
  • Workpiece Compatibility: Nonferrous (N)
  • No. of Edges: 4
See full product details
Orders over $75 ship free.

Ceratizit #11067260 Specifications

  • Zoro #: G0218191
  • Mfr #: 11067260
Mounting Hole Dia.: 0.197" Workpiece Compatibility: Nonferrous (N)
No. of Edges: 4 Insert Shape: Square
Nose Radius: 0.8mm Steel (P) Compatibility: No
Insert Size: 120508 Super Alloy (S) Compatibility: No
Lead Angle: 90 Degrees Chip-Breaker: 27P
Hardened (H) Compatibility: No Insert Thickness: 5.00mm
Grade: AMZ Insert Material: Carbide
Coating: PVD Inscribed Circle: 12.70mm
Item: Milling Insert Cutting Direction: Right Hand
Mounting Style: Screw Insert Style: SDHT
Insert Application: Finishing ANSI Number: SDHT 120508FR-27P AMZ
Non Ferrous (N) Compatibility: Yes Stainless (M) Compatibility: No
Rake: 15 Cast Iron (K) Compatibility: No
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Milling Insert,Application Finishing,Mounting Hole Dia. 0.197 In.,Nose Radius 0.8mm,Chip-Breaker -27P,Grade AMZ,Insert Material Carbide,Lead Angle 90 Degrees ,Insert Shape Square,Inscribed Circle 12.70mm,Insert Thickness 5.00mm,No. of Edges 4,Coating PVD,Rake 15,Cutting Direction Right Hand,Mounting Style Screw,ANSI Number SDHT 120508FR-27P AMZ

Reviews of Ceratizit #11067260