Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Milling Insert, SDHT 120508FR-27P H216T

  • Zoro #: G0218185
  • Mfr #: 354886
No Product Image Available
$18.19 /ea

Order in multiples of 10

  • Mounting Hole Dia.: 0.197"
  • No. of Edges: 4
  • Lead Angle: 90 Degrees
See full product details
Orders over $75 ship free.

Ceratizit #354886 Specifications

  • Zoro #: G0218185
  • Mfr #: 354886
Mounting Hole Dia.: 0.197" No. of Edges: 4
Lead Angle: 90 Degrees Item: Milling Insert
ANSI Number: SDHT 120508FR-27P H216T Insert Shape: Square
Insert Thickness: 5.00mm Inscribed Circle: 12.70mm
Insert Application: Finishing Cast Iron (K) Compatibility: No
Nose Radius: 0.8mm Mounting Style: Screw
Rake: 15 Insert Material: Carbide
Non Ferrous (N) Compatibility: Yes Chip-Breaker: 27P
Super Alloy (S) Compatibility: No Workpiece Compatibility: Nonferrous (N)
Steel (P) Compatibility: No Cutting Direction: Right Hand
Insert Style: SDHT Insert Size: 120508
Grade: H216T Stainless (M) Compatibility: No
Hardened (H) Compatibility: No Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Milling Insert,Application Finishing,Mounting Hole Dia. 0.197 In.,Nose Radius 0.8mm,Chip-Breaker -27P,Grade H216T,Insert Material Carbide,Lead Angle 90 Degrees ,Insert Shape Square,Inscribed Circle 12.70mm,Insert Thickness 5.00mm,No. of Edges 4,Rake 15,Cutting Direction Right Hand,Mounting Style Screw,ANSI Number SDHT 120508FR-27P H216T

Reviews of Ceratizit #354886