Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Milling Insert, SDHT 120525FR-27P AMZ

  • Zoro #: G0218149
  • Mfr #: 11054969
No Product Image Available
$21.74 /ea

Order in multiples of 10

  • Mounting Style: Screw
  • Nose Radius: 2.50mm
  • Grade: AMZ
See full product details
Orders over $75 ship free.

Ceratizit #11054969 Specifications

  • Zoro #: G0218149
  • Mfr #: 11054969
Mounting Style: Screw Nose Radius: 2.50mm
Grade: AMZ Insert Style: SDHT
Rake: 15 Insert Size: 120525
Item: Milling Insert Stainless (M) Compatibility: No
No. of Edges: 4 Insert Material: Carbide
Coating: PVD Cast Iron (K) Compatibility: No
Non Ferrous (N) Compatibility: Yes Lead Angle: 90 Degrees
Mounting Hole Dia.: 0.197" Insert Shape: Square
Chip-Breaker: 27P Steel (P) Compatibility: No
ANSI Number: SDHT 120525FR-27P AMZ Workpiece Compatibility: Nonferrous (N)
Insert Thickness: 5.00mm Insert Application: Finishing
Inscribed Circle: 12.70mm Hardened (H) Compatibility: No
Cutting Direction: Right Hand Super Alloy (S) Compatibility: No
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Milling Insert,Application Finishing,Mounting Hole Dia. 0.197 In.,Nose Radius 2.5mm,Chip-Breaker -27P,Grade AMZ,Insert Material Carbide,Lead Angle 90 Degrees ,Insert Shape Square,Inscribed Circle 12.70mm,Insert Thickness 5.00mm,No. of Edges 4,Coating PVD,Rake 15,Cutting Direction Right Hand,Mounting Style Screw,ANSI Number SDHT 120525FR-27P AMZ

Reviews of Ceratizit #11054969