Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Milling Insert, SDHT 120525FR-27P H216T

  • Zoro #: G0218130
  • Mfr #: 11004128
No Product Image Available
$18.16 /ea

Order in multiples of 10

  • Lead Angle: 90 Degrees
  • ANSI Number: SDHT 120525FR-27P H216T
  • Cast Iron (K) Compatibility: No
See full product details
Orders over $75 ship free.

Ceratizit #11004128 Specifications

  • Zoro #: G0218130
  • Mfr #: 11004128
Lead Angle: 90 Degrees ANSI Number: SDHT 120525FR-27P H216T
Cast Iron (K) Compatibility: No Chip-Breaker: 27P
Rake: 15 Nose Radius: 2.50mm
Item: Milling Insert Insert Application: Finishing
Super Alloy (S) Compatibility: No Grade: H216T
Mounting Style: Screw No. of Edges: 4
Workpiece Compatibility: Nonferrous (N) Mounting Hole Dia.: 0.197"
Insert Size: 120525 Steel (P) Compatibility: No
Hardened (H) Compatibility: No Stainless (M) Compatibility: No
Insert Material: Carbide Inscribed Circle: 12.70mm
Insert Style: SDHT Cutting Direction: Right Hand
Insert Thickness: 5.00mm Non Ferrous (N) Compatibility: Yes
Insert Shape: Square Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Milling Insert,Application Finishing,Mounting Hole Dia. 0.197 In.,Nose Radius 2.5mm,Chip-Breaker -27P,Grade H216T,Insert Material Carbide,Lead Angle 90 Degrees ,Insert Shape Square,Inscribed Circle 12.70mm,Insert Thickness 5.00mm,No. of Edges 4,Rake 15,Cutting Direction Right Hand,Mounting Style Screw,ANSI Number SDHT 120525FR-27P H216T

Reviews of Ceratizit #11004128