Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Milling Insert, SDHT 1504AEFN-27 H216T

  • Zoro #: G0218121
  • Mfr #: 136157
No Product Image Available
$22.48 /ea

Order in multiples of 10

  • Workpiece Compatibility: Nonferrous (N)
  • Chip-Breaker: 27
  • Item: Milling Insert
See full product details
Orders over $75 ship free.

Ceratizit #136157 Specifications

  • Zoro #: G0218121
  • Mfr #: 136157
Workpiece Compatibility: Nonferrous (N) Chip-Breaker: 27
Item: Milling Insert No. of Edges: 4
Grade: H216T ANSI Number: SDHT 1504AEFN-27 H216T
Insert Size: 1504 Insert Style: SDHT
Cast Iron (K) Compatibility: No Super Alloy (S) Compatibility: No
Non Ferrous (N) Compatibility: Yes Steel (P) Compatibility: No
Mounting Style: Screw Stainless (M) Compatibility: No
Insert Application: Finishing Insert Shape: Square
Inscribed Circle: 15.88mm Nose Radius: 0.2mm
Hardened (H) Compatibility: No Cutting Direction: Neutral
Insert Thickness: 4.76mm Mounting Hole Dia.: 0.217"
Insert Material: Carbide Rake: 15
Lead Angle: 90 Degrees Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Milling Insert,Application Finishing,Mounting Hole Dia. 0.217 In.,Nose Radius 0.2mm,Chip-Breaker -27,Grade H216T,Insert Material Carbide,Lead Angle 90 Degrees ,Insert Shape Square,Inscribed Circle 15.875mm,Insert Thickness 4.76mm,No. of Edges 4,Rake 15,Cutting Direction Neutral,Mounting Style Screw,ANSI Number SDHT 1504AEFN-27 H216T

Reviews of Ceratizit #136157