Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Milling Insert, SDMT 1204AEEN-31 CTCK215

  • Zoro #: G0411559
  • Mfr #: 11896844
No Product Image Available
$14.24 /ea

Order in multiples of 10

  • Chip-Breaker: 31
  • Lead Angle: 90 Degrees
  • Nose Radius: 1.00mm
See full product details
Orders over $75 ship free.

Ceratizit #11896844 Specifications

  • Zoro #: G0411559
  • Mfr #: 11896844
Chip-Breaker: 31 Lead Angle: 90 Degrees
Nose Radius: 1.00mm No. of Edges: 4
Mounting Hole Dia.: 0.217" Non Ferrous (N) Compatibility: No
Coating: CVD Item: Milling Insert
Hardened (H) Compatibility: No Cutting Direction: Neutral
Steel (P) Compatibility: Yes Insert Material: Carbide
Insert Style: SDMT Insert Application: Medium
Insert Thickness: 4.76mm Grade: CTCK215
ANSI Number: SDMT 1204AEEN-31 CTCK215 Stainless (M) Compatibility: No
Workpiece Compatibility: Cast Iron (K), Steel (P) Insert Size: 1204
Cast Iron (K) Compatibility: Yes Inscribed Circle: 12.70mm
Insert Shape: Square Mounting Style: Screw
Rake: 15 Super Alloy (S) Compatibility: No
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Milling Insert,Application Medium,Mounting Hole Dia. 0.217 In.,Nose Radius 1.00mm,Chip-Breaker -31,Grade CTCK215,Insert Material Carbide,Lead Angle 90 Degrees ,Insert Shape Square,Inscribed Circle 12.70mm,Insert Thickness 4.76mm,No. of Edges 4,Coating CVD,Rake 15,Cutting Direction Neutral,Mounting Style Screw,ANSI Number SDMT 1204AEEN-31 CTCK215

Reviews of Ceratizit #11896844