Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Milling Insert, SDMT 120508ER-M31 CTC5235

  • Zoro #: G0218036
  • Mfr #: 11508381
No Product Image Available
$19.54 /ea

Order in multiples of 10

  • Insert Application: Medium
  • Hardened (H) Compatibility: No
  • Chip-Breaker: M31
See full product details
Orders over $75 ship free.

Ceratizit #11508381 Specifications

  • Zoro #: G0218036
  • Mfr #: 11508381
Insert Application: Medium Hardened (H) Compatibility: No
Chip-Breaker: M31 Insert Thickness: 5.00mm
Lead Angle: 90 Degrees Rake: 15
Cutting Direction: Right Hand No. of Edges: 4
Insert Size: 120508 Inscribed Circle: 12.70mm
Insert Style: SDMT Mounting Style: Screw
Mounting Hole Dia.: 0.217" Steel (P) Compatibility: Yes
Cast Iron (K) Compatibility: No ANSI Number: SDMT 120508ER-M31 CTC5235
Workpiece Compatibility: Steel (P) Item: Milling Insert
Non Ferrous (N) Compatibility: No Grade: CTC5235
Nose Radius: 0.8mm Super Alloy (S) Compatibility: No
Coating: CVD Stainless (M) Compatibility: No
Insert Material: Carbide Insert Shape: Square
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Milling Insert,Application Medium,Mounting Hole Dia. 0.217 In.,Nose Radius 0.8mm,Chip-Breaker -M31,Grade CTC5235,Insert Material Carbide,Lead Angle 90 Degrees ,Insert Shape Square,Inscribed Circle 12.70mm,Insert Thickness 5.00mm,No. of Edges 4,Coating CVD,Rake 15,Cutting Direction Right Hand,Mounting Style Screw,ANSI Number SDMT 120508ER-M31 CTC5235

Reviews of Ceratizit #11508381