Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Milling Insert, SDMT 120508ER-M31 CTC5240

  • Zoro #: G0218027
  • Mfr #: 11508390
No Product Image Available
$18.81 /ea

Order in multiples of 10

  • Insert Thickness: 5.00mm
  • Insert Style: SDMT
  • Grade: CTC5240
See full product details
Orders over $75 ship free.

Ceratizit #11508390 Specifications

  • Zoro #: G0218027
  • Mfr #: 11508390
Insert Thickness: 5.00mm Insert Style: SDMT
Grade: CTC5240 Mounting Style: Screw
Chip-Breaker: M31 Inscribed Circle: 12.70mm
Hardened (H) Compatibility: No Insert Application: Medium
Insert Shape: Square Steel (P) Compatibility: No
Stainless (M) Compatibility: No ANSI Number: SDMT 120508ER-M31 CTC5240
Item: Milling Insert Rake: 15
Insert Size: 120508 No. of Edges: 4
Nose Radius: 0.8mm Super Alloy (S) Compatibility: Yes
Cast Iron (K) Compatibility: No Lead Angle: 90 Degrees
Non Ferrous (N) Compatibility: No Coating: CVD
Cutting Direction: Right Hand Insert Material: Carbide
Mounting Hole Dia.: 0.217" Workpiece Compatibility: Super Alloy (S)
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Milling Insert,Application Medium,Mounting Hole Dia. 0.217 In.,Nose Radius 0.8mm,Chip-Breaker -M31,Grade CTC5240,Insert Material Carbide,Lead Angle 90 Degrees ,Insert Shape Square,Inscribed Circle 12.70mm,Insert Thickness 5.00mm,No. of Edges 4,Coating CVD,Rake 15,Cutting Direction Right Hand,Mounting Style Screw,ANSI Number SDMT 120508ER-M31 CTC5240

Reviews of Ceratizit #11508390