Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Milling Insert, SDNT 0903AESN-29 CTPP235

  • Zoro #: G0411507
  • Mfr #: 11883363
No Product Image Available
$15.12 /ea

Order in multiples of 10

  • Insert Thickness: 5.00mm
  • Insert Material: Carbide
  • Item: Milling Insert
See full product details
Orders over $75 ship free.

Ceratizit #11883363 Specifications

  • Zoro #: G0411507
  • Mfr #: 11883363
Insert Thickness: 5.00mm Insert Material: Carbide
Item: Milling Insert Insert Shape: Square
Rake: 15 Lead Angle: 90 Degrees
Coating: CVD Insert Style: SDNT
Nose Radius: 0.8mm Hardened (H) Compatibility: No
Insert Size: 0903 Steel (P) Compatibility: Yes
Mounting Hole Dia.: 0.197" Mounting Style: Screw
Stainless (M) Compatibility: Yes Grade: CTPP235
Inscribed Circle: 12.70mm Insert Application: Medium
ANSI Number: SDNT 0903AESN-29 CTPP235 No. of Edges: 4
Non Ferrous (N) Compatibility: No Super Alloy (S) Compatibility: No
Cutting Direction: Neutral Cast Iron (K) Compatibility: No
Chip-Breaker: 31 Workpiece Compatibility: Stainless (M), Steel (P)
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Milling Insert,Application Medium,Mounting Hole Dia. 0.197 In.,Nose Radius 0.8mm,Chip-Breaker -31,Grade CTPP235,Insert Material Carbide,Lead Angle 90 Degrees ,Insert Shape Square,Inscribed Circle 12.70mm,Insert Thickness 5.00mm,No. of Edges 4,Coating CVD,Rake 15,Cutting Direction Neutral,Mounting Style Screw,ANSI Number SDNT 0903AESN-29 CTPP235

Reviews of Ceratizit #11883363