Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Milling Insert, SDNT 09T308ER-M31 CTC5235

  • Zoro #: G0217990
  • Mfr #: 11464276
No Product Image Available
$13.25 /ea

Order in multiples of 10

  • Item: Milling Insert
  • Hardened (H) Compatibility: No
  • Lead Angle: 90 Degrees
See full product details
Orders over $75 ship free.

Ceratizit #11464276 Specifications

  • Zoro #: G0217990
  • Mfr #: 11464276
Item: Milling Insert Hardened (H) Compatibility: No
Lead Angle: 90 Degrees Insert Thickness: 3.97mm
Mounting Style: Screw Insert Size: 09T308
Cutting Direction: Right Hand Super Alloy (S) Compatibility: Yes
Insert Material: Carbide Nose Radius: 0.8mm
Insert Style: SDNT Insert Application: Medium
Grade: CTC5235 Chip-Breaker: M31
Rake: 15 No. of Edges: 4
Non Ferrous (N) Compatibility: No Coating: CVD
ANSI Number: TCMT 2(1.5)2-UR 4315 Stainless (M) Compatibility: Yes
Cast Iron (K) Compatibility: No Inscribed Circle: 9.52mm
Steel (P) Compatibility: No Insert Shape: Square
Mounting Hole Dia.: 0.173" Workpiece Compatibility: Stainless (M), Super Alloy (S)
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Milling Insert,Application Medium,Mounting Hole Dia. 0.173 In.,Nose Radius 0.8mm,Chip-Breaker -M31,Grade CTC5235,Insert Material Carbide,Lead Angle 90 Degrees ,Insert Shape Square,Inscribed Circle 9.52mm,Insert Thickness 3.97mm,No. of Edges 4,Coating CVD,Rake 15,Cutting Direction Right Hand,Mounting Style Screw,ANSI Number SDNT 09T308ER-M31 CTC5235

Reviews of Ceratizit #11464276