Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Milling Insert, SDNT 09T308SR-33 CTPM240

  • Zoro #: G0217966
  • Mfr #: 11898973
No Product Image Available
$18.92 /ea

Order in multiples of 10

  • Rake: 20
  • Nose Radius: 1.20mm
  • Insert Size: 09T308
See full product details
Orders over $75 ship free.

Ceratizit #11898973 Specifications

  • Zoro #: G0217966
  • Mfr #: 11898973
Rake: 20 Nose Radius: 1.20mm
Insert Size: 09T308 Cutting Direction: Neutral
Insert Shape: Square Item: Milling Insert
Insert Material: Carbide Insert Application: Medium
Mounting Style: Screw Insert Style: SDNT
Chip-Breaker: 33 Stainless (M) Compatibility: Yes
ANSI Number: SDNT 09T308SR-33 CTPM240 Insert Thickness: 3.18mm
Non Ferrous (N) Compatibility: No Grade: CTPM240
Inscribed Circle: 12.70mm Steel (P) Compatibility: No
Lead Angle: 90 Degrees Hardened (H) Compatibility: No
Super Alloy (S) Compatibility: Yes Cast Iron (K) Compatibility: No
Workpiece Compatibility: Stainless (M), Super Alloy (S) Coating: CVD
No. of Edges: 4 Mounting Hole Dia.: 0.217"
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Milling Insert,Application Medium,Mounting Hole Dia. 0.217 In.,Nose Radius 1.20mm,Chip-Breaker -33,Grade CTPM240,Insert Material Carbide,Lead Angle 90 Degrees ,Insert Shape Square,Inscribed Circle 12.70mm,Insert Thickness 3.18mm,No. of Edges 4,Coating CVD,Rake 20,Cutting Direction Neutral,Mounting Style Screw,ANSI Number SDNT 09T308SR-33 CTPM240

Reviews of Ceratizit #11898973