Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Milling Insert, SEHT 1204AEFN-27 H216T

  • Zoro #: G0217957
  • Mfr #: 335067
No Product Image Available
$22.29 /ea

Order in multiples of 10

  • Insert Application: Finishing
  • Super Alloy (S) Compatibility: No
  • Stainless (M) Compatibility: No
See full product details
Orders over $75 ship free.

Ceratizit #335067 Specifications

  • Zoro #: G0217957
  • Mfr #: 335067
Insert Application: Finishing Super Alloy (S) Compatibility: No
Stainless (M) Compatibility: No Nose Radius: 0.2mm
Mounting Style: Screw Inscribed Circle: 12.70mm
Cast Iron (K) Compatibility: No Insert Size: 1204
Hardened (H) Compatibility: No Chip-Breaker: 27
Insert Style: SEHT ANSI Number: SEHT 1204AEFN-27 H216T
Lead Angle: 90 Degrees Insert Material: Carbide
Grade: H216T No. of Edges: 4
Insert Thickness: 4.76mm Workpiece Compatibility: Nonferrous (N)
Mounting Hole Dia.: 0.217" Insert Shape: Square
Rake: 20 Item: Milling Insert
Steel (P) Compatibility: No Non Ferrous (N) Compatibility: Yes
Cutting Direction: Neutral Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Milling Insert,Application Finishing,Mounting Hole Dia. 0.217 In.,Nose Radius 0.2mm,Chip-Breaker -27,Grade H216T,Insert Material Carbide,Lead Angle 90 Degrees ,Insert Shape Square,Inscribed Circle 12.70mm,Insert Thickness 4.76mm,No. of Edges 4,Rake 20,Cutting Direction Neutral,Mounting Style Screw,ANSI Number SEHT 1204AEFN-27 H216T

Reviews of Ceratizit #335067