Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Milling Insert, SEHT 1204AEFN-27P H216T

  • Zoro #: G0217948
  • Mfr #: 11077248
No Product Image Available
$22.26 /ea

Order in multiples of 10

  • Steel (P) Compatibility: No
  • Workpiece Compatibility: Nonferrous (N)
  • Insert Style: SEHT
See full product details
Orders over $75 ship free.

Ceratizit #11077248 Specifications

  • Zoro #: G0217948
  • Mfr #: 11077248
Steel (P) Compatibility: No Workpiece Compatibility: Nonferrous (N)
Insert Style: SEHT Insert Size: 1204
Mounting Style: Screw Non Ferrous (N) Compatibility: Yes
Insert Thickness: 4.76mm Item: Milling Insert
Cutting Direction: Neutral ANSI Number: SEHT 1204AEFN-27P H216T
Inscribed Circle: 12.70mm Mounting Hole Dia.: 0.217"
Insert Shape: Square Chip-Breaker: 27P
Rake: 20 Hardened (H) Compatibility: No
No. of Edges: 4 Insert Material: Carbide
Stainless (M) Compatibility: No Lead Angle: 90 Degrees
Cast Iron (K) Compatibility: No Grade: H216T
Nose Radius: 0.2mm Insert Application: Finishing
Super Alloy (S) Compatibility: No Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Milling Insert,Application Finishing,Mounting Hole Dia. 0.217 In.,Nose Radius 0.2mm,Chip-Breaker -27P,Grade H216T,Insert Material Carbide,Lead Angle 90 Degrees ,Insert Shape Square,Inscribed Circle 12.70mm,Insert Thickness 4.76mm,No. of Edges 4,Rake 20,Cutting Direction Neutral,Mounting Style Screw,ANSI Number SEHT 1204AEFN-27P H216T

Reviews of Ceratizit #11077248