Milling Insert, TPKW 2204PDER H216T
- Zoro #: G0214980
- Mfr #: 247640
$15.49
/ea
Order in multiples of 10
- No. of Edges: 3
- Inscribed Circle: 12.70mm
- Insert Style: TPKW
Ceratizit #247640 Specifications
| |
No. of Edges: 3 | Inscribed Circle: 12.70mm |
Insert Style: TPKW | Insert Shape: Triangle |
Mounting Hole Dia.: 0.217" | Cast Iron (K) Compatibility: No |
Mounting Style: Screw | Insert Size: 2204 |
Grade: H216T | Insert Thickness: 4.76mm |
Hardened (H) Compatibility: No | Non Ferrous (N) Compatibility: Yes |
Rake: 11 | Super Alloy (S) Compatibility: No |
Item: Milling Insert | Insert Application: Medium |
Cutting Direction: Right Hand | Lead Angle: 90 Degrees |
Workpiece Compatibility: Nonferrous (N) | Steel (P) Compatibility: No |
Nose Radius: 1.20mm | ANSI Number: TPKW 2204PDER H216T |
Insert Material: Carbide | Stainless (M) Compatibility: No |
Country of Origin (subject to change): Australia |
Description
Milling Insert,Application Medium,Mounting Hole Dia. 0.217 In.,Nose Radius 1.2mm,Grade H216T,Insert Material Carbide,Lead Angle 90 Degrees ,Insert Shape Triangle,Inscribed Circle 12.70mm,Insert Thickness 4.76mm,No. of Edges 3,Rake 11,Cutting Direction Right Hand,Mounting Style Screw,ANSI Number TPKW 2204PDER H216T