Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Milling Insert, XDHT 11T302FR-27P H216T

  • Zoro #: G0212591
  • Mfr #: 11108849
No Product Image Available
$26.59 /ea

Order in multiples of 10

  • Insert Style: XDHT
  • ANSI Number: XDHT 11T302FR-27P H216T
  • Chip-Breaker: 27P
See full product details
Orders over $75 ship free.

Ceratizit #11108849 Specifications

  • Zoro #: G0212591
  • Mfr #: 11108849
Insert Style: XDHT ANSI Number: XDHT 11T302FR-27P H216T
Chip-Breaker: 27P Insert Application: Finishing
Stainless (M) Compatibility: No Workpiece Compatibility: Nonferrous (N)
Rake: 15 Grade: H216T
Insert Size: 11T302 Mounting Hole Dia.: 0.110"
Hardened (H) Compatibility: No Insert Material: Carbide
Cast Iron (K) Compatibility: No Item: Milling Insert
Mounting Style: Screw Insert Shape: Diamond
Non Ferrous (N) Compatibility: Yes Inscribed Circle: 6.80mm
Lead Angle: 90 Degrees Nose Radius: 0.2mm
Super Alloy (S) Compatibility: No Insert Thickness: 3.50mm
Steel (P) Compatibility: No Cutting Direction: Right Hand
No. of Edges: 2 Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Milling Insert,Application Finishing,Mounting Hole Dia. 0.110 In.,Nose Radius 0.2mm,Chip-Breaker -27P,Grade H216T,Insert Material Carbide,Lead Angle 90 Degrees ,Insert Shape Rhombic,Inscribed Circle 6.80mm,Insert Thickness 3.50mm,No. of Edges 2,Rake 15,Cutting Direction Right Hand,Mounting Style Screw,ANSI Number XDHT 11T302FR-27P H216T

Reviews of Ceratizit #11108849