Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Milling Insert, XDHT 11T304FR-27P H216T

  • Zoro #: G0212585
  • Mfr #: 11108888
No Product Image Available
$24.69 /ea

Order in multiples of 10

  • Hardened (H) Compatibility: No
  • Super Alloy (S) Compatibility: No
  • Insert Size: 11T304
See full product details
Orders over $75 ship free.

Ceratizit #11108888 Specifications

  • Zoro #: G0212585
  • Mfr #: 11108888
Hardened (H) Compatibility: No Super Alloy (S) Compatibility: No
Insert Size: 11T304 Steel (P) Compatibility: No
Insert Shape: Diamond Non Ferrous (N) Compatibility: Yes
Workpiece Compatibility: Nonferrous (N) Nose Radius: 0.4mm
Cutting Direction: Right Hand Item: Milling Insert
Lead Angle: 90 Degrees Cast Iron (K) Compatibility: No
No. of Edges: 2 Inscribed Circle: 6.80mm
ANSI Number: XDHT 11T304FR-27P H216T Stainless (M) Compatibility: No
Insert Thickness: 3.50mm Mounting Hole Dia.: 0.110"
Insert Application: Finishing Mounting Style: Screw
Chip-Breaker: 27P Grade: H216T
Rake: 15 Insert Material: Carbide
Insert Style: XDHT Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Milling Insert,Application Finishing,Mounting Hole Dia. 0.110 In.,Nose Radius 0.4mm,Chip-Breaker -27P,Grade H216T,Insert Material Carbide,Lead Angle 90 Degrees ,Insert Shape Rhombic,Inscribed Circle 6.80mm,Insert Thickness 3.50mm,No. of Edges 2,Rake 15,Cutting Direction Right Hand,Mounting Style Screw,ANSI Number XDHT 11T304FR-27P H216T

Reviews of Ceratizit #11108888