Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Milling Insert, XDHT 11T316FR-27P H216T

  • Zoro #: G0212558
  • Mfr #: 11108890
No Product Image Available
$26.58 /ea

Order in multiples of 10

  • ANSI Number: XDHT 11T316FR-27P H216T
  • Insert Style: XDHT
  • Chip-Breaker: 27P
See full product details
Orders over $75 ship free.

Ceratizit #11108890 Specifications

  • Zoro #: G0212558
  • Mfr #: 11108890
ANSI Number: XDHT 11T316FR-27P H216T Insert Style: XDHT
Chip-Breaker: 27P Grade: H216T
Cast Iron (K) Compatibility: No Insert Material: Carbide
Lead Angle: 90 Degrees Hardened (H) Compatibility: No
Rake: 15 Item: Milling Insert
Insert Thickness: 3.50mm Steel (P) Compatibility: No
Mounting Hole Dia.: 0.110" Super Alloy (S) Compatibility: No
Insert Application: Finishing Insert Shape: Diamond
Non Ferrous (N) Compatibility: Yes Workpiece Compatibility: Nonferrous (N)
No. of Edges: 2 Inscribed Circle: 6.80mm
Insert Size: 11T316 Mounting Style: Screw
Cutting Direction: Right Hand Nose Radius: 1.60mm
Stainless (M) Compatibility: No Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Milling Insert,Application Finishing,Mounting Hole Dia. 0.110 In.,Nose Radius 1.6mm,Chip-Breaker -27P,Grade H216T,Insert Material Carbide,Lead Angle 90 Degrees ,Insert Shape Rhombic,Inscribed Circle 6.80mm,Insert Thickness 3.50mm,No. of Edges 2,Rake 15,Cutting Direction Right Hand,Mounting Style Screw,ANSI Number XDHT 11T316FR-27P H216T

Reviews of Ceratizit #11108890