Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Milling Insert, XDHT 11T320FR-27P H216T

  • Zoro #: G0212549
  • Mfr #: 11108891
No Product Image Available
$26.59 /ea

Order in multiples of 10

  • Chip-Breaker: 27P
  • Cutting Direction: Right Hand
  • Inscribed Circle: 6.80mm
See full product details
Orders over $75 ship free.

Ceratizit #11108891 Specifications

  • Zoro #: G0212549
  • Mfr #: 11108891
Chip-Breaker: 27P Cutting Direction: Right Hand
Inscribed Circle: 6.80mm Hardened (H) Compatibility: No
Stainless (M) Compatibility: No ANSI Number: XDHT 11T320FR-27P H216T
Workpiece Compatibility: Nonferrous (N) Insert Style: XDHT
Insert Thickness: 3.50mm Non Ferrous (N) Compatibility: Yes
Rake: 15 Steel (P) Compatibility: No
Mounting Hole Dia.: 0.110" Grade: H216T
Super Alloy (S) Compatibility: No Insert Application: Finishing
Insert Shape: Diamond Item: Milling Insert
Mounting Style: Screw Cast Iron (K) Compatibility: No
Nose Radius: 2.00mm Lead Angle: 90 Degrees
Insert Material: Carbide Insert Size: 11T320
No. of Edges: 2 Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Milling Insert,Application Finishing,Mounting Hole Dia. 0.110 In.,Nose Radius 2.0mm,Chip-Breaker -27P,Grade H216T,Insert Material Carbide,Lead Angle 90 Degrees ,Insert Shape Rhombic,Inscribed Circle 6.80mm,Insert Thickness 3.50mm,No. of Edges 2,Rake 15,Cutting Direction Right Hand,Mounting Style Screw,ANSI Number XDHT 11T320FR-27P H216T

Reviews of Ceratizit #11108891