Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Milling Insert, XDHT 11T325FR-27P H216T

  • Zoro #: G0212530
  • Mfr #: 11108892
No Product Image Available
$26.59 /ea

Order in multiples of 10

  • Rake: 15
  • Workpiece Compatibility: Nonferrous (N)
  • Lead Angle: 90 Degrees
See full product details
Orders over $75 ship free.

Ceratizit #11108892 Specifications

  • Zoro #: G0212530
  • Mfr #: 11108892
Rake: 15 Workpiece Compatibility: Nonferrous (N)
Lead Angle: 90 Degrees Grade: H216T
Insert Style: XDHT Chip-Breaker: 27P
Non Ferrous (N) Compatibility: Yes Nose Radius: 2.50mm
Cast Iron (K) Compatibility: No Mounting Style: Screw
Hardened (H) Compatibility: No Insert Size: 11T325
Item: Milling Insert No. of Edges: 2
Super Alloy (S) Compatibility: No ANSI Number: XDHT 11T325FR-27P H216T
Mounting Hole Dia.: 0.110" Insert Thickness: 3.50mm
Stainless (M) Compatibility: No Cutting Direction: Right Hand
Insert Application: Finishing Inscribed Circle: 6.80mm
Steel (P) Compatibility: No Insert Shape: Diamond
Insert Material: Carbide Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Milling Insert,Application Finishing,Mounting Hole Dia. 0.110 In.,Nose Radius 2.5mm,Chip-Breaker -27P,Grade H216T,Insert Material Carbide,Lead Angle 90 Degrees ,Insert Shape Rhombic,Inscribed Circle 6.80mm,Insert Thickness 3.50mm,No. of Edges 2,Rake 15,Cutting Direction Right Hand,Mounting Style Screw,ANSI Number XDHT 11T325FR-27P H216T

Reviews of Ceratizit #11108892