Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. Please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Milling Insert, XDHT 11T332FR-27P H216T

  • Zoro #: G0212521
  • Mfr #: 11108549
No Product Image Available
$26.58 /ea

Order in multiples of 10

  • Cutting Direction: Right Hand
  • Super Alloy (S) Compatibility: No
  • Steel (P) Compatibility: No
See full product details
Orders over $75 ship free.

Ceratizit #11108549 Specifications

  • Zoro #: G0212521
  • Mfr #: 11108549
Cutting Direction: Right Hand Super Alloy (S) Compatibility: No
Steel (P) Compatibility: No No. of Edges: 2
Item: Milling Insert Hardened (H) Compatibility: No
Inscribed Circle: 6.80mm Insert Style: XDHT
Nose Radius: 3.20mm Mounting Hole Dia.: 0.110"
Rake: 15 Insert Shape: Diamond
ANSI Number: XDHT 11T332FR-27P H216T Grade: H216T
Insert Material: Carbide Chip-Breaker: 27P
Workpiece Compatibility: Nonferrous (N) Stainless (M) Compatibility: No
Insert Size: 11T332 Cast Iron (K) Compatibility: No
Insert Thickness: 3.50mm Non Ferrous (N) Compatibility: Yes
Insert Application: Finishing Lead Angle: 90 Degrees
Mounting Style: Screw Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Milling Insert,Application Finishing,Mounting Hole Dia. 0.110 In.,Nose Radius 3.2mm,Chip-Breaker -27P,Grade H216T,Insert Material Carbide,Lead Angle 90 Degrees ,Insert Shape Rhombic,Inscribed Circle 6.80mm,Insert Thickness 3.50mm,No. of Edges 2,Rake 15,Cutting Direction Right Hand,Mounting Style Screw,ANSI Number XDHT 11T332FR-27P H216T

Reviews of Ceratizit #11108549