Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Milling Insert, XDHT 11T340FR-27P H216T

  • Zoro #: G0212515
  • Mfr #: 11108893
No Product Image Available
$26.59 /ea

Order in multiples of 10

  • Nose Radius: 4.00mm
  • Item: Milling Insert
  • Insert Material: Carbide
See full product details
Orders over $75 ship free.

Ceratizit #11108893 Specifications

  • Zoro #: G0212515
  • Mfr #: 11108893
Nose Radius: 4.00mm Item: Milling Insert
Insert Material: Carbide Mounting Hole Dia.: 0.110"
ANSI Number: XDHT 11T340FR-27P H216T Grade: H216T
Insert Shape: Diamond Workpiece Compatibility: Nonferrous (N)
Lead Angle: 90 Degrees No. of Edges: 2
Cast Iron (K) Compatibility: No Non Ferrous (N) Compatibility: Yes
Steel (P) Compatibility: No Stainless (M) Compatibility: No
Super Alloy (S) Compatibility: No Rake: 15
Inscribed Circle: 6.80mm Chip-Breaker: 27P
Hardened (H) Compatibility: No Insert Thickness: 3.50mm
Insert Style: XDHT Insert Application: Finishing
Mounting Style: Screw Insert Size: 11T340
Cutting Direction: Right Hand Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Milling Insert,Application Finishing,Mounting Hole Dia. 0.110 In.,Nose Radius 4.0mm,Chip-Breaker -27P,Grade H216T,Insert Material Carbide,Lead Angle 90 Degrees ,Insert Shape Rhombic,Inscribed Circle 6.80mm,Insert Thickness 3.50mm,No. of Edges 2,Rake 15,Cutting Direction Right Hand,Mounting Style Screw,ANSI Number XDHT 11T340FR-27P H216T

Reviews of Ceratizit #11108893