Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Milling Insert, XDHT 190408FR-27P H216T

  • Zoro #: G0212479
  • Mfr #: 11071728
No Product Image Available
$26.99 /ea

Order in multiples of 10

  • Mounting Style: Screw
  • Chip-Breaker: 27P
  • Hardened (H) Compatibility: No
See full product details
Orders over $75 ship free.

Ceratizit #11071728 Specifications

  • Zoro #: G0212479
  • Mfr #: 11071728
Mounting Style: Screw Chip-Breaker: 27P
Hardened (H) Compatibility: No Insert Size: 190408
Rake: 15 Insert Material: Carbide
Cast Iron (K) Compatibility: No Insert Style: XDHT
Lead Angle: 90 Degrees Cutting Direction: Right Hand
Insert Thickness: 4.76mm Super Alloy (S) Compatibility: No
Mounting Hole Dia.: 0.183" Inscribed Circle: 9.52mm
Non Ferrous (N) Compatibility: Yes ANSI Number: XDHT 190408FR-27P H216T
Nose Radius: 0.8mm Item: Milling Insert
Steel (P) Compatibility: No No. of Edges: 2
Insert Application: Finishing Insert Shape: Diamond
Grade: H216T Stainless (M) Compatibility: No
Workpiece Compatibility: Nonferrous (N) Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Milling Insert,Application Finishing,Mounting Hole Dia. 0.183 In.,Nose Radius 0.8mm,Chip-Breaker -27P,Grade H216T,Insert Material Carbide,Lead Angle 90 Degrees ,Insert Shape Rhombic,Inscribed Circle 9.52mm,Insert Thickness 4.76mm,No. of Edges 2,Rake 15,Cutting Direction Right Hand,Mounting Style Screw,ANSI Number XDHT 190408FR-27P H216T

Reviews of Ceratizit #11071728