Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Milling Insert, XDHT 190412FR-27P H216T

  • Zoro #: G0212460
  • Mfr #: 11118793
No Product Image Available
$26.99 /ea

Order in multiples of 10

  • Mounting Style: Screw
  • Grade: H216T
  • Rake: 15
See full product details
Orders over $75 ship free.

Ceratizit #11118793 Specifications

  • Zoro #: G0212460
  • Mfr #: 11118793
Mounting Style: Screw Grade: H216T
Rake: 15 Nose Radius: 1.20mm
Steel (P) Compatibility: No ANSI Number: XDHT 190412FR-27P H216T
Mounting Hole Dia.: 0.183" Non Ferrous (N) Compatibility: Yes
Lead Angle: 90 Degrees No. of Edges: 2
Inscribed Circle: 9.52mm Cutting Direction: Right Hand
Item: Milling Insert Insert Shape: Diamond
Insert Thickness: 4.76mm Hardened (H) Compatibility: No
Insert Size: 190412 Insert Style: XDHT
Workpiece Compatibility: Nonferrous (N) Super Alloy (S) Compatibility: No
Insert Application: Finishing Stainless (M) Compatibility: No
Cast Iron (K) Compatibility: No Chip-Breaker: 27P
Insert Material: Carbide Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Milling Insert,Application Finishing,Mounting Hole Dia. 0.183 In.,Nose Radius 1.2mm,Chip-Breaker -27P,Grade H216T,Insert Material Carbide,Lead Angle 90 Degrees ,Insert Shape Rhombic,Inscribed Circle 9.52mm,Insert Thickness 4.76mm,No. of Edges 2,Rake 15,Cutting Direction Right Hand,Mounting Style Screw,ANSI Number XDHT 190412FR-27P H216T

Reviews of Ceratizit #11118793