Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Milling Insert, XDHT 190425FR-27P H216T

  • Zoro #: G0212436
  • Mfr #: 11058652
No Product Image Available
$26.99 /ea

Order in multiples of 10

  • Hardened (H) Compatibility: No
  • Insert Size: 190425
  • Super Alloy (S) Compatibility: No
See full product details
Orders over $75 ship free.

Ceratizit #11058652 Specifications

  • Zoro #: G0212436
  • Mfr #: 11058652
Hardened (H) Compatibility: No Insert Size: 190425
Super Alloy (S) Compatibility: No Non Ferrous (N) Compatibility: Yes
Insert Style: XDHT Grade: H216T
Item: Milling Insert Workpiece Compatibility: Nonferrous (N)
Insert Application: Finishing Inscribed Circle: 9.52mm
Mounting Style: Screw Lead Angle: 90 Degrees
Cutting Direction: Right Hand Insert Thickness: 4.76mm
Chip-Breaker: 27P Steel (P) Compatibility: No
Rake: 15 Mounting Hole Dia.: 0.183"
Insert Shape: Diamond Insert Material: Carbide
Nose Radius: 2.50mm Stainless (M) Compatibility: No
ANSI Number: XDHT 190425FR-27P H216T Cast Iron (K) Compatibility: No
No. of Edges: 2 Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Milling Insert,Application Finishing,Mounting Hole Dia. 0.183 In.,Nose Radius 2.5mm,Chip-Breaker -27P,Grade H216T,Insert Material Carbide,Lead Angle 90 Degrees ,Insert Shape Rhombic,Inscribed Circle 9.52mm,Insert Thickness 4.76mm,No. of Edges 2,Rake 15,Cutting Direction Right Hand,Mounting Style Screw,ANSI Number XDHT 190425FR-27P H216T

Reviews of Ceratizit #11058652