Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Milling Insert, XDHT 190432FR-27P H216T

  • Zoro #: G0212427
  • Mfr #: 11058653
No Product Image Available
$26.99 /ea

Order in multiples of 10

  • Workpiece Compatibility: Nonferrous (N)
  • Insert Thickness: 4.76mm
  • Insert Shape: Diamond
See full product details
Orders over $75 ship free.

Ceratizit #11058653 Specifications

  • Zoro #: G0212427
  • Mfr #: 11058653
Workpiece Compatibility: Nonferrous (N) Insert Thickness: 4.76mm
Insert Shape: Diamond Stainless (M) Compatibility: No
Insert Application: Finishing ANSI Number: XDHT 190432FR-27P H216T
Item: Milling Insert Insert Style: XDHT
Grade: H216T Non Ferrous (N) Compatibility: Yes
Insert Material: Carbide Inscribed Circle: 9.52mm
Lead Angle: 90 Degrees Nose Radius: 3.20mm
Steel (P) Compatibility: No Mounting Style: Screw
Super Alloy (S) Compatibility: No Cast Iron (K) Compatibility: No
Cutting Direction: Right Hand Hardened (H) Compatibility: No
Insert Size: 190432 Rake: 15
No. of Edges: 2 Mounting Hole Dia.: 0.183"
Chip-Breaker: 27P Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Milling Insert,Application Finishing,Mounting Hole Dia. 0.183 In.,Nose Radius 3.2mm,Chip-Breaker -27P,Grade H216T,Insert Material Carbide,Lead Angle 90 Degrees ,Insert Shape Rhombic,Inscribed Circle 9.52mm,Insert Thickness 4.76mm,No. of Edges 2,Rake 15,Cutting Direction Right Hand,Mounting Style Screw,ANSI Number XDHT 190432FR-27P H216T

Reviews of Ceratizit #11058653