Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Milling Insert, XDHT 190440FR-27P H216T

  • Zoro #: G0212418
  • Mfr #: 11058661
No Product Image Available
$26.99 /ea

Order in multiples of 10

  • Insert Shape: Diamond
  • Cast Iron (K) Compatibility: No
  • ANSI Number: XDHT 190440FR-27P H216T
See full product details
Orders over $75 ship free.

Ceratizit #11058661 Specifications

  • Zoro #: G0212418
  • Mfr #: 11058661
Insert Shape: Diamond Cast Iron (K) Compatibility: No
ANSI Number: XDHT 190440FR-27P H216T Cutting Direction: Right Hand
Stainless (M) Compatibility: No No. of Edges: 2
Insert Size: 190440 Nose Radius: 4.00mm
Item: Milling Insert Chip-Breaker: 27P
Grade: H216T Hardened (H) Compatibility: No
Mounting Hole Dia.: 0.183" Steel (P) Compatibility: No
Mounting Style: Screw Insert Style: XDHT
Non Ferrous (N) Compatibility: Yes Lead Angle: 90 Degrees
Insert Thickness: 4.76mm Inscribed Circle: 9.52mm
Rake: 15 Insert Material: Carbide
Insert Application: Finishing Workpiece Compatibility: Nonferrous (N)
Super Alloy (S) Compatibility: No Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Milling Insert,Application Finishing,Mounting Hole Dia. 0.183 In.,Nose Radius 4.0mm,Chip-Breaker -27P,Grade H216T,Insert Material Carbide,Lead Angle 90 Degrees ,Insert Shape Rhombic,Inscribed Circle 9.52mm,Insert Thickness 4.76mm,No. of Edges 2,Rake 15,Cutting Direction Right Hand,Mounting Style Screw,ANSI Number XDHT 190440FR-27P H216T

Reviews of Ceratizit #11058661