Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Milling Insert, XDHT 190450FR-27P H216T

  • Zoro #: G0212409
  • Mfr #: 11058662
No Product Image Available
$26.99 /ea

Order in multiples of 10

  • Super Alloy (S) Compatibility: No
  • Hardened (H) Compatibility: No
  • Workpiece Compatibility: Nonferrous (N)
See full product details
Orders over $75 ship free.

Ceratizit #11058662 Specifications

  • Zoro #: G0212409
  • Mfr #: 11058662
Super Alloy (S) Compatibility: No Hardened (H) Compatibility: No
Workpiece Compatibility: Nonferrous (N) Rake: 15
Stainless (M) Compatibility: No Non Ferrous (N) Compatibility: Yes
Insert Size: 190450 Insert Shape: Diamond
Grade: H216T Nose Radius: 5.00mm
Mounting Hole Dia.: 0.183" Mounting Style: Screw
Item: Milling Insert Steel (P) Compatibility: No
Insert Application: Finishing ANSI Number: XDHT 190450FR-27P H216T
Insert Thickness: 4.76mm Cast Iron (K) Compatibility: No
Insert Style: XDHT No. of Edges: 2
Inscribed Circle: 9.52mm Chip-Breaker: 27P
Insert Material: Carbide Cutting Direction: Right Hand
Lead Angle: 90 Degrees Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Milling Insert,Application Finishing,Mounting Hole Dia. 0.183 In.,Nose Radius 5.0mm,Chip-Breaker -27P,Grade H216T,Insert Material Carbide,Lead Angle 90 Degrees ,Insert Shape Rhombic,Inscribed Circle 9.52mm,Insert Thickness 4.76mm,No. of Edges 2,Rake 15,Cutting Direction Right Hand,Mounting Style Screw,ANSI Number XDHT 190450FR-27P H216T

Reviews of Ceratizit #11058662