Skip to Main Content
We are currently performing system maintenance. Please check out as a guest or visit our eBay store.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Milling Insert, XDHW 1204AEFN H216T

  • Zoro #: G0212357
  • Mfr #: 11078047
No Product Image Available
$21.39 /ea

Order in multiples of 10

  • Hardened (H) Compatibility: No
  • Cutting Direction: Neutral
  • Rake: 15
See full product details
Orders over $75 ship free.

Ceratizit #11078047 Specifications

  • Zoro #: G0212357
  • Mfr #: 11078047
Hardened (H) Compatibility: No Cutting Direction: Neutral
Rake: 15 Nose Radius: 1.00mm
Insert Thickness: 4.76mm Mounting Hole Dia.: 0.217"
Insert Size: 1204 ANSI Number: XDHW 1204AEFN H216T
Insert Style: XDHW Steel (P) Compatibility: No
Insert Material: Carbide Inscribed Circle: 12.70mm
Insert Application: Finishing Non Ferrous (N) Compatibility: Yes
Grade: H216T Cast Iron (K) Compatibility: No
Lead Angle: 90 Degrees Workpiece Compatibility: Nonferrous (N)
Insert Shape: Diamond No. of Edges: 2
Mounting Style: Screw Item: Milling Insert
Super Alloy (S) Compatibility: No Stainless (M) Compatibility: No
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Milling Insert,Application Finishing,Mounting Hole Dia. 0.217 In.,Nose Radius 1.0mm,Grade H216T,Insert Material Carbide,Lead Angle 90 Degrees ,Insert Shape Rhombic,Inscribed Circle 12.70mm,Insert Thickness 4.76mm,No. of Edges 2,Rake 15,Cutting Direction Neutral,Mounting Style Screw,ANSI Number XDHW 1204AEFN H216T

Reviews of Ceratizit #11078047