Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Milling Insert, XDHX 190404FR-27P H216T

  • Zoro #: G0212320
  • Mfr #: 11071734
No Product Image Available
$35.69 /ea

Order in multiples of 10

  • Inscribed Circle: 9.52mm
  • Item: Milling Insert
  • Stainless (M) Compatibility: No
See full product details
Orders over $75 ship free.

Ceratizit #11071734 Specifications

  • Zoro #: G0212320
  • Mfr #: 11071734
Inscribed Circle: 9.52mm Item: Milling Insert
Stainless (M) Compatibility: No Hardened (H) Compatibility: No
Insert Thickness: 4.76mm Steel (P) Compatibility: No
Mounting Style: Screw Insert Application: Finishing
Lead Angle: 90 Degrees Chip-Breaker: 27P
ANSI Number: XDHX 190404FR-27P H216T Cutting Direction: Right Hand
Nose Radius: 0.4mm Insert Material: Carbide
Grade: H216T Insert Shape: Diamond
Insert Style: XDHX No. of Edges: 2
Mounting Hole Dia.: 0.183" Workpiece Compatibility: Nonferrous (N)
Rake: 15 Insert Size: 190404
Super Alloy (S) Compatibility: No Non Ferrous (N) Compatibility: Yes
Cast Iron (K) Compatibility: No Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Milling Insert,Application Finishing,Mounting Hole Dia. 0.183 In.,Nose Radius 0.4mm,Chip-Breaker -27P,Grade H216T,Insert Material Carbide,Lead Angle 90 Degrees ,Insert Shape Rhombic,Inscribed Circle 9.52mm,Insert Thickness 4.76mm,No. of Edges 2,Rake 15,Cutting Direction Right Hand,Mounting Style Screw,ANSI Number XDHX 190404FR-27P H216T

Reviews of Ceratizit #11071734